Skip Content

Filter Results By

Item
  • View MoreView Less
Type
Fits
Characteristics
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration Accessories

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    CO2 CARTRIDGES PK 12
    Drain Clearing Gun, Black,Flexible Hose
    • DIVERSITECH
    • Drain Clearing Gun, Black, Flexible Hose
    • Item # 1GDL7
    • Mfr. Model # GG-1
    • Drain Clearing Gun, Weighs 3 Oz, Color Black, Clears Clogged Condensate Drains, Fits 3/8 In-3/4 In Drain...More

    Liquid Level Sensor
    • GRAINGER APPROVED VENDOR
    • Liquid Level Sensor
    • Item # 4LZH4
    • Mfr. Model # 4LZH4
    • Liquid Level Sensor, Weight Empty 0.38 Lb, For Use With 4LZH2, 4LZH3 Recovery Cylinders, Use With 4LZH2,...More

    Nitrogen Purging Adapter For ACR Pipe
    • JB INDUSTRIES
    • Nitrogen Purging Adapter For ACR Pipe
    • Item # 5UET4
    • Mfr. Model # BRZ-1000
    • Nitrogen Purging Adaptor, Color Silver, Steel Compound, Fits ACR Pipe, 4.5 In Length, Nitrogen Purge For...More

    Flush Line Set Tool,For 2RZW7,2RZW8
    Refrigerant Cylinder Carrying Strap
    Side Can Tap,Manual,Green
    • GRAINGER APPROVED VENDOR
    • Side Can Tap, Manual, Green
    • Item # 10U329
    • Mfr. Model # GGS_13098
    • Side Can Tap, Manual, Size Hand Held, Color Green, Fits Disposable Refrigerant Cylinders, 7-1/2 Length, For...More

    Flush Injection Tool
    • NU-CALGON
    • Flush Injection Tool
    • Item # 12T749
    • Mfr. Model # 4300-89
    • Flush Injection Tool, Cleaning Of Refrigerant Lines, For Use With 2RZW7, 2RZW8

    Capillary Forming Hand  Tool
    Valve Core,1/4 in.,PK25
    • JB
    • Valve Core, 1/4 in., PK25
    • Item # 20HJ93
    • Mfr. Model # A31999-25
    • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

    Valve Core,1/4 in.,PK100
    • JB
    • Valve Core, 1/4 in., PK100
    • Item # 20HJ94
    • Mfr. Model # A31999-100
    • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

    Retrofit Test Kit
    Pinch-Off Hand Tool,Tubing,3 in. W
    • IMPERIAL
    • Pinch-Off Hand Tool, Tubing, 3 in. W
    • Item # 33NR63
    • Mfr. Model # 105-FFSP
    • Pinch-Off Tool, Hand Tool, Size 1/4 In., Color Stainless Steel, 5.75 In. Length, Width (In.) 3,...More

    Results per page: 16 | 32 | 48

      Maintain, repair and extend the life of new air conditioning units, refrigerators or commercial ice machines. Need to recharge your coils? We carry a full range of refrigerants. Remove scale and other deposits with a coil cleaner or refrigeration brush. From leak detectors to fin combs to insulating tape, Grainger has all your A/C refrigeration accessories.