Skip Content

Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Fits
Characteristics
  • View MoreView Less
For Use With
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration Accessories

18 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Gas Leak Detector,Blue,1 qt,Spray Bottle
    • NU-CALGON
    • Gas Leak Detector, Blue, 1 qt, Spray Bottle
    • Item # 1ANJ8
    • Mfr. Model # 4182-24
    • Gas Leak Detector, Non Corrosive, Oxygen Safe, 1 Quart, Color Blue, Detects Gaseous Leaks in Refrigerant and...More

    Sprayer,2 qt,w/ 5 Mix Ratio Settings
    • NU-CALGON
    • Sprayer, 2 qt, w/ 5 Mix Ratio Settings
    • Item # 1ANU1
    • Mfr. Model # 4774-0
    • Hose End Sprayer, 2 Quart, Quick-Disconnect Unit With 5 Mix Ratio Settings, For Applying Cleaners Under...More

    Cork Tape,Self Adhesive,30 Ftx2 In,Black
    • NU-CALGON
    • Cork Tape, Self Adhesive, 30 Ftx2 In, Black
    • Item # 3CFR1
    • Mfr. Model # 4217-12
    • Cork Insulation Tape, Self Adhesive, Temp Range -20 to +195 F, Black Color, 30 Ft Length, Width 2 In, For...More

    Foam Insulation Tape,30 Ft x 2 In,Black
    • NU-CALGON
    • Foam Insulation Tape, 30 Ft x 2 In, Black
    • Item # 3CFR2
    • Mfr. Model # 4219-12
    • Tape, Foam-Tite, Insulation Foam Tape, Temp. Range (F) -15 To 150 Degrees , Size 2 In.W x 30 ft. L x 1/8...More

    Rubberized Spray Coating,16 Oz,Aerosol
    • NU-CALGON
    • Rubberized Spray Coating, 16 Oz, Aerosol
    • Item # 1ANJ9
    • Mfr. Model # 4296-50
    • Rubberized Spray Coating, CFC Free Aerosol, Temp Range -10 to 250 F, Size 16 Oz, Repairs Leaks in Condensate...More

    Heat-Sink,Paste,11 Oz,Tan Color
    Gas Leak Detector,Fluorescent,8 fl oz
    • NU-CALGON
    • Gas Leak Detector, Fluorescent, 8 fl oz
    • Item # 3CFR3
    • Mfr. Model # 4184-53
    • Fluorescent Gas Leak Detector, Fluorescent, Temp Range +212 F, Size 6 Fluid Oz, Gold Color, For Detecting...More

    Spray Adhesive,Aerosol,Straw Color,12 Oz
    • NU-CALGON
    • Spray Adhesive, Aerosol, Straw Color, 12 Oz
    • Item # 3CFP5
    • Mfr. Model # 4369-75
    • Spray Adhesive For Insulation Installation, Aerosol, Size 12 Oz, Straw Color, Spray Adhesive With Web Pattern...More

    Leak Detector,High Viscosity,-20 To 220F
    Heat Absorbing Material,Gel,Quart
    • NU-CALGON
    • Heat Absorbing Material, Gel, Quart
    • Item # 10C738
    • Mfr. Model # 4371-32
    • Heat Absorbing Material, Thermo-Trap(r) Heat-Sink Gel, Size quart, Color Gray, For Use With Brazing And...More

    Refrigeration Oil Acid Test Kit
    • NU-CALGON
    • Refrigeration Oil Acid Test Kit
    • Item # 22NV34
    • Mfr. Model # 4320-W8
    • Refrigeration Oil Acid Test Kit, Universal, Size 1 Test Bottle, Color If Pink Oil is Acidic, Includes 1 Test...More

    Flush Line Set Tool,For 2RZW7,2RZW8
    Leak Sealer,Spray,2-13/16 in.
    • NU-CALGON
    • Leak Sealer, Spray, 2-13/16 in.
    • Item # 20LP95
    • Mfr. Model # 4296-51
    • Leak Sealer, Spray, Temp. Range (F) -10 Degrees to 250 Degrees , Size 16 oz., Color Black, Rubber Compound,...More

    Flush Injection Tool
    • NU-CALGON
    • Flush Injection Tool
    • Item # 12T749
    • Mfr. Model # 4300-89
    • Flush Injection Tool, Cleaning Of Refrigerant Lines, For Use With 2RZW7, 2RZW8

    Refrigeration Oil Analysis Kit
    • NU-CALGON
    • Refrigeration Oil Analysis Kit
    • Item # 22NV62
    • Mfr. Model # 4996-0
    • Refrigeration Oil Analysis Kit, Detect the Potential of Future Compressor Problems, For Use With...More

    System Moisture Removal
    • NU-CALGON
    • System Moisture Removal
    • Item # 22NV35
    • Mfr. Model # 4051-06
    • System Moisture Removal, Internal, Size 3 oz., HVAC/R Systems, For Use With Up to 5 Ton Systems, Includes 1...More

    A/C Drain Sucker Kit,Manual,16 in.
    • NU-CALGON
    • A/C Drain Sucker Kit, Manual, 16 in.
    • Item # 20LP94
    • Mfr. Model # 61308
    • A/C Drain Sucker Kit, Manual, Color Black, Fits Any Suction or Pressure Application, Max. Working Pressure...More

    Refrigeration Oil Refractometer
    • NU-CALGON
    • Refrigeration Oil Refractometer
    • Item # 22NV63
    • Mfr. Model # 4815-0
    • Refrigeration Oil Refractometer, Retrofitting AC/R Systems, For Use With Refrigeration Oil, Includes Carrying...More

    Results per page: 16 | 32 | 48