Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Fits
  • View MoreView Less
Characteristics
  • View MoreView Less
For Use With
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C Refrigeration Accessories

45 Results Found that Include 45 Products 

Results per page: 16 | 32 | 48
Oil Acid Test Kit
Heater,Crankcase
  • RAYCHEM
  • Heater, Crankcase
  • Item # 4MC02
  • Mfr. Model # CCH-1C
  • Self Regulating Crankcase Heater, AC Voltage 120 Volts, Minimum Power 60 Watts @ 0 Degree Fahrenheit, Wrap...More

Heater,Crankcase
  • RAYCHEM
  • Heater, Crankcase
  • Item # 4MC05
  • Mfr. Model # CCH-2C
  • Self Regulating Crankcase Heater, AC Voltage 208-277 Volts, Minimum Power 32 Watts @ 50 Degrees Fahrenheit,...More

Capillary Forming Hand  Tool
A/C Compressor Kits
  • PACKARD
  • A/C Compressor Kits
  • Item # 41H220
  • Mfr. Model # COMPKIT6
  • A/C Compressor Installation Kits, 2-1/2 to 4-1/2 Ton Units, Fits Bristol Compressor Model Numbers...More

Fin Comb, 6 In. W, 5 In. L
  • YELLOW JACKET
  • Fin Comb, 6 In. W, 5 In. L
  • Item # 29AU42
  • Mfr. Model # 61158
  • Fin Comb, Ergonomic, Color Orange, Yellow, Blue, Green, Lime, Red, Fits 8 to 20 Fins per Inch, 5 In. Length,...More

Retrofit Test Kit
Hi-Temp Cork Insulation Tape,Roll
  • PARKER VIRGINIA
  • Hi-Temp Cork Insulation Tape, Roll
  • Item # 29VN24
  • Mfr. Model # PTH1
  • Hi-Temp Cork Insulation Tape, Roll, Temp. Range (F) -20 to 325, Size 1/2 In.W x 30 ft., Color Tan, Fits All...More

Refrigeration Cycle Control,4 In
  • ECUBE
  • Refrigeration Cycle Control, 4 In
  • Item # 36A988
  • Mfr. Model # EC-101
  • Refrigeration Cycle Control, Color Black, 4 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

A/C Compressor Kits,3 Phase
  • PACKARD
  • A/C Compressor Kits, 3 Phase
  • Item # 41H224
  • Mfr. Model # COMPKIT10
  • A/C Compressor Installation Kits, 3 Phase Units, Fits Bristol Compressor Model Numbers H22J293DBVA,...More

Refrigeration Cycle Control,7-1/2 In
  • ECUBE
  • Refrigeration Cycle Control, 7-1/2 In
  • Item # 36A989
  • Mfr. Model # EC-103
  • Refrigeration Cycle Control, Color Black, 7-1/2 In. Length, Width (In.) 2, Refrigerators, Freezers, Walk-Ins,...More

Energy Saving Device,2-1/4In x 6In
  • ETEMP
  • Energy Saving Device, 2-1/4In x 6In
  • Item # 25FL91
  • Mfr. Model # ET-401
  • Energy Saving Device, Temp. Range (F) All, Color Green, Fits Most Thermostats, Insertion Depth (In.) Up to 3,...More

Sealing Tape Patches,Butyl,2inx2in,PK24
  • DUCTMATE
  • Sealing Tape Patches, Butyl, 2inx2in, PK24
  • Item # 30PR97
  • Mfr. Model # GR 440 2X2
  • Sealing Tape Patches, Non-Hardening, Temp. Range (F) -65 Degrees to 220 Degrees , Size 2 In.L x 2 In.W x 3/16...More

Refrigerant Chemical Dryer,4 Oz Jar
Fluorescent Leak Detector, 4 Oz Bottle
Refrigerant Cap Locks,1/4 in.,Euro,PK12
  • JB
  • Refrigerant Cap Locks, 1/4 in., Euro, PK12
  • Item # 20HK02
  • Mfr. Model # SHLD-E12
  • Refrigerant Cap Locks, Euro, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Leak Sealer,Spray,2-13/16 in.
  • NU-CALGON
  • Leak Sealer, Spray, 2-13/16 in.
  • Item # 20LP95
  • Mfr. Model # 4296-51
  • Leak Sealer, Spray, Temp. Range (F) -10 Degrees to 250 Degrees , Size 16 oz., Color Black, Rubber Compound,...More

Refrigerant Cap Locks,1/4 in.,R-22,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-22, PK4
  • Item # 20HJ96
  • Mfr. Model # SHLD-G4
  • Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Refrigerant Cap Locks,1/4 in.,PK50
  • JB
  • Refrigerant Cap Locks, 1/4 in., PK50
  • Item # 20HK03
  • Mfr. Model # SHLD-U50
  • Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access...More

Tamper Proof Bit,1 in.,Magnetic,PK2
  • JB
  • Tamper Proof Bit, 1 in., Magnetic, PK2
  • Item # 20HK10
  • Mfr. Model # SHLD-BIT
  • Tamper Proof Bit, Magnetic, Size 1 In., Color Black, Steel Compound, Fits Any 1/4 In. Driver, 1 In. Length,...More

Refrigerant Cap Locks,1/4 in.,R-22,PK12
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-22, PK12
  • Item # 20HJ99
  • Mfr. Model # SHLD-G12
  • Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Refrigerant Cap Locks,1/4 in.,R-410A,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-410A, PK4
  • Item # 20HJ97
  • Mfr. Model # SHLD-P4
  • Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves,...More

Cap Lock Sleeve,1/4 in.,PK20
  • JB
  • Cap Lock Sleeve, 1/4 in., PK20
  • Item # 20HK07
  • Mfr. Model # SHLD-SLU20
  • Cap Lock Sleeve, Universal, Size 1/4 In., Color Black, Rubber Compound, Fits All Refrigerant Cap Locks, 1 In....More

Refrigerant Cap Locks,1/4 in.,R-22,PK50
  • JB
  • Refrigerant Cap Locks, 1/4 in., R-22, PK50
  • Item # 20HK04
  • Mfr. Model # SHLD-G50
  • Refrigerant Cap Locks, R-22, Size 1/4 In., Color Green, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Magnetic Driver,3 in.,Magnetic
  • JB
  • Magnetic Driver, 3 in., Magnetic
  • Item # 20HK11
  • Mfr. Model # SHLD-3-DRIVER
  • Magnetic Driver, Magnetic, Size 3 In., Color Black, Yellow, Steel, Plastic Compound, 3 In. Length,...More

Refrigerant Cap Locks,1/4 in,R-410A,PK12
  • JB
  • Refrigerant Cap Locks, 1/4 in, R-410A, PK12
  • Item # 20HK01
  • Mfr. Model # SHLD-P12
  • Refrigerant Cap Locks, R-410A, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves,...More

A/C Drain Sucker Kit,Manual,16 in.
  • NU-CALGON
  • A/C Drain Sucker Kit, Manual, 16 in.
  • Item # 20LP94
  • Mfr. Model # 61308
  • A/C Drain Sucker Kit, Manual, Color Black, Fits Any Suction or Pressure Application, Max. Working Pressure...More

Refrigerant Cap Locks,1/4 in.,PK4
  • JB
  • Refrigerant Cap Locks, 1/4 in., PK4
  • Item # 20HJ95
  • Mfr. Model # SHLD-U4
  • Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access...More

Cap Lock Sleeve,1/4 in.,R-410A,Pink,PK20
  • JB
  • Cap Lock Sleeve, 1/4 in., R-410A, Pink, PK20
  • Item # 20HK09
  • Mfr. Model # SHLD-SLP20
  • Cap Lock Sleeve, R-410A, Size 1/4 In., Color Pink, Rubber Compound, Fits R-410A Refrigerant Cap Locks, 1 In....More

Refrigerant Cap Locks,1/4 in.,PK12
  • JB
  • Refrigerant Cap Locks, 1/4 in., PK12
  • Item # 20HJ98
  • Mfr. Model # SHLD-U12
  • Refrigerant Cap Locks, Universal, Size 1/4 In., Color Black, Brass Compound, Fits Any Refrigerant Access...More

Refrigerant Cap Locks,1/4 in.,Euro,PK50
  • JB
  • Refrigerant Cap Locks, 1/4 in., Euro, PK50
  • Item # 20HK06
  • Mfr. Model # SHLD-E50
  • Refrigerant Cap Locks, Euro, Size 1/4 In., Color Pink, Brass Compound, Fits Any Refrigerant Access Valves, 1...More

Valve Core,1/4 in.,PK100
  • JB
  • Valve Core, 1/4 in., PK100
  • Item # 20HJ94
  • Mfr. Model # A31999-100
  • Valve Core, Universal, Temp. Range (F) 220 Degrees , Size 1/4 In., Color Silver, PTFE/Neoprene Compound, Fits...More

Results per page: 16 | 32 | 48