Skip Content

Filter Results By

Item
  • View MoreView Less
Size
  • View MoreView Less
Color
  • View MoreView Less
Characteristics
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

A/C & Ref Cleaners and Scale Removers

45 Results Found that Include 77 Products 

Results per page: 16 | 32 | 48
  • NU-CALGON
  • Coil Cleaner
  • Multiple product options available

Aerosol Evaporator Coil Cleaner,No Rinse
  • NU-CALGON
  • Aerosol Evaporator Coil Cleaner, No Rinse
  • Item # 2RZW3
  • Mfr. Model # 4166-75
  • Aerosol Evaporator Coil Cleaner, No Rinsing Required, Size 18 Oz, Application Evaporator Coils In Small Air...More

  • MANITOWOC
  • Ice Machine Cleaner
  • Multiple product options available

  • NU-CALGON
  • Ice Machine Cleaner
  • Multiple product options available

Ice Machine Sanitizer,16oz
Ice Machine Sanitizer,No Rinse,1 Pint
Coil Cleaner,White Foam,Net 18 oz
Drain Cleaner,Calci-Solve, 1 Gal
  • NU-CALGON
  • Drain Cleaner, Calci-Solve, 1 Gal
  • Item # 10C739
  • Mfr. Model # 4134-08
  • Drain Cleaner,Calci-Solve, Size 1 gal., Application Drain Cleaning, Color Straw, ship's in full case...More

Coil Cleaner,Aerosol,20 oz.,Foaming
  • SIMPLE GREEN
  • Coil Cleaner, Aerosol, 20 oz., Foaming
  • Item # 19ZN60
  • Mfr. Model # 0110001213418
  • Item Coil Cleaner, Type Aerosol, Size 20 oz., Application Ready To Use, Characteristics Foaming, Function...More

Condenser Coil Cleaner,1 Gal,Blue
  • COMSTAR
  • Condenser Coil Cleaner, 1 Gal, Blue
  • Item # 4PDA1
  • Mfr. Model # 4PDA1
  • Condenser Cleaner, Alkaline, Foaming, Size 1 Gal., Application Cleaning Condenser Coils, Characteristics...More

Non-Acid Condenser Coil Cleaner.PK4
  • SPEEDCLEAN
  • Non-Acid Condenser Coil Cleaner.PK4
  • Item # 5AEV8
  • Mfr. Model # SC-FCC-4X1
  • Non-Acid Base Condenser Coil Cleaner, Type Alkaline, Foaming, Case of (4),1 gal. Containers, Application For...More

Liquid Disinfectant,32 oz Spray Bottle
  • DIVERSITECH
  • Liquid Disinfectant, 32 oz Spray Bottle
  • Item # 2YJ72
  • Mfr. Model # SANI-CND-32
  • Liquid Disinfectant, Evaporator Coil and Drain Pan, 32 Oz Spray Bottle, Blue Color, Disinfectant, Fungicide,...More

  • DIVERSITECH
  • Duct Fresh Gel
  • Multiple product options available

Ice Machine Cleaner,Metal Safe,16 oz.
  • TOUGH GUY
  • Ice Machine Cleaner, Metal Safe, 16 oz.
  • Item # 11U478
  • Mfr. Model # 11U478
  • Item Ice Machine Cleaner, Type Metal Safe, Size 16 oz., Application 3 oz. per gal. of Water, Formulation...More

  • NU-CALGON
  • Condenser Cleaner
  • Multiple product options available

Ready to Use Bacteriastat,1 qt
  • NU-CALGON
  • Ready to Use Bacteriastat, 1 qt
  • Item # 1ANJ7
  • Mfr. Model # 4126-34
  • Ready to Use Bacteriastat, Low Toxicity, 1 Quart, For Fogging and Spraying Evaporator Coils, Condensate Pans,...More

Cleaner,Ice Machine
  • VIRGINIA KMP
  • Cleaner, Ice Machine
  • Item # 4E838
  • Mfr. Model # H419
  • Ice Machine Cleaner, Size 1 Gallon, Designed to Use in Automatic Ice Machines with Water Drains, Also for...More

Acid Neutralizer,Internal System,2 fl Oz
  • NU-CALGON
  • Acid Neutralizer, Internal System, 2 fl Oz
  • Item # 3CFP4
  • Mfr. Model # 4301-02
  • Acid Neutralizer, Internal System, 2 Fluid Ounces, For Neutralizing Existing Acid Or Preventing Future Acid...More

  • NU-CALGON
  • Scale Remover
  • Multiple product options available

Condenser Coil Cleaner,1 Gal,Non Acid
  • VIRGINIA KMP
  • Condenser Coil Cleaner, 1 Gal, Non Acid
  • Item # 1VNJ7
  • Mfr. Model # FM1
  • Condenser Coil Cleaner, Concentrated Alkaline Based, Size 1 Gal, Characteristics Heavy Foaming, Non...More

Remover,Liquid Scale
HVAC Bacteriastat
  • NU-CALGON
  • HVAC Bacteriastat
  • Item # 22NV41
  • Mfr. Model # 4126-38
  • HVAC Bacteriastat, Type Liquid, Size 1 gal., Application Ductwork, Characteristics EPA Listed, Color Clear,...More

Scale Remover,Scotsman Ice Makers,PK 12
  • SCOTSMAN
  • Scale Remover, Scotsman Ice Makers, PK 12
  • Item # 38Y226
  • Mfr. Model # 19-0653-12
  • Ice Machine Cleaner, Scotsman Ice Machine, Size 16 0z., Application Ice Machine, Characteristics Nickle...More

Coil Cleaner,Aerosol,20 oz.
  • NU-CALGON
  • Coil Cleaner, Aerosol, 20 oz.
  • Item # 20LP96
  • Mfr. Model # 4132-20
  • Item Coil Cleaner, Type Aerosol, Size 20 oz., Application For Refrigeration Products, Characteristics...More

Results per page: 16 | 32 | 48

Come to Grainger for AC cleaner and refrigeration cleaner and descaler. You'll find a wide range of liquid solutions and aerosol foams designed to clean condenser coils and other refrigeration and air conditioner parts. Help to keep AC units, ice makers and other refrigeration units clean and bacteria-free with AC cleaner and refrigeration cleaner and descaler from Grainger.