Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

1,634 Results Found that Include 3,491 Products

Results per page: 16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Multiple product options available

  • HUBBELL WIRING DEVICE-KELLEMS
  • Blank Wall PlateBlank Wall Plate
  • Multiple product options available

    Blank Wall Plate; Varies by Material of Construction, Number of Gangs, Color, Type and Finish

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial Grade ConnectorIndustrial Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Industrial, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

Raceway Support Clip,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • Raceway Support Clip, IvoryRaceway Support Clip,Ivory
  • Item # 1RYU3
  • Mfr. Model # HBL5703IV
  • Raceway Support Clip, Metallic, Length 2.51 In, 500 Series IV, Ivory, Material of Construction Steel,...More

Liquid Tight Connector,1/2 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BlueLiquid Tight Connector,1/2 in.,Blue
  • Item # 5D724
  • Mfr. Model # SHC1023
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Cord Connector Locknut,Nylon,1/2 In
Liquid Tight Connector,1/2 in.,Brown
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BrownLiquid Tight Connector,1/2 in.,Brown
  • Item # 5D725
  • Mfr. Model # SHC1024
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/2 In. to 5/8 In., Material of Construction...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • PlugPlug
  • Multiple product options available

    Plug; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Phase, Voltage and Grade

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Four Outlet ReceptacleHospital, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Polycarbonate, Wiring Method Back and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Liquid Tight Connector,1/2 in.,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., WhiteLiquid Tight Connector,1/2 in.,White
  • Item # 5D723
  • Mfr. Model # SHC1022
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

Receptacle,Adapt Plate
  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

Liquid Tight Connector,1/2 in.,White
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., WhiteLiquid Tight Connector,1/2 in.,White
  • Item # 5D883
  • Mfr. Model # SHC1022CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 1/4 In. to 3/8 In., Material of Construction...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Angle PlugAngle Plug
  • Multiple product options available

    Angle Plug and IP Rating 20; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color, Grade, Material of Construction and Description

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C092
  • Mfr. Model # 073031203
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital Grade ConnectorHospital Grade Connector
  • Multiple product options available

    Connector, Number of Poles 2, Number of Wires 3, Hospital, Material of Construction Nylon and IP Rating 20; Varies by Amps, NEMA Configuration, Voltage, HP and Color

  • HUBBELL WIRING DEVICE-KELLEMS
  • Watertight PlugWatertight Plug
  • Multiple product options available

    Watertight Plug, Number of Poles 2, Number of Wires 3 and Color Yellow; Varies by Amps, NEMA Configuration, Voltage, HP, Grade, Material of Construction and Description

  • HUBBELL WIRING DEVICE-KELLEMS
  • General Grade ConnectorGeneral Grade Connector
  • Multiple product options available

    Connector and General; Varies by Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, HP, Color and Material of Construction

Wall Switch Key
Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C091
  • Mfr. Model # 073031202
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

Liquid Tight Connector,3/4in.,Yellow
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 3/4in., YellowLiquid Tight Connector,3/4in.,Yellow
  • Item # 5D735
  • Mfr. Model # SHC1037
  • Liquid Tight Connector, Conduit Size 3/4 In., Cord Dia. Range 5/8 In. to 3/4 In., Material of Construction...More

Liquid Tight Connector,1/2 in.,Blue
  • HUBBELL WIRING DEVICE-KELLEMS
  • Liquid Tight Connector, 1/2 in., BlueLiquid Tight Connector,1/2 in.,Blue
  • Item # 5D884
  • Mfr. Model # SHC1023CR
  • Liquid Tight Connector, Conduit Size 1/2 In., Cord Dia. Range 3/8 In. to 1/2 In., Material of Construction...More

Results per page: 16 | 32 | 48