Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

3M PREFERRED CONVERTER

67 Results Found that Include 2,433 Products

Results per page: 16 | 32 | 48
  • 3M PREFERRED CONVERTER
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • 3M PREFERRED CONVERTER
  • Duct TapeDuct Tape
  • Multiple product options available

    Duct Tape, Material Vinyl, Shape Continuous Roll, Length 50 yd., Thickness 6.3 mil, Tensile Strength 14 lb./in., Adhesion Strength 20 oz./in., Rubber, Performance Temp....More

  • 3M PREFERRED CONVERTER
  • Glass Cloth TapeGlass Cloth Tape
  • Multiple product options available

    Cloth Tape, Material Glass Cloth, White, Shape Continuous Roll and Silicone; Varies by Width and Length

  • 3M PREFERRED CONVERTER
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape; Varies by Width, Length, Thickness and Color

Reflective Tape Strips,Yellow,PK10
  • 3M PREFERRED CONVERTER
  • Reflective Tape Strips, Yellow, PK10Reflective Tape Strips,Yellow,PK10
  • Item # 45J837
  • Mfr. Model # 3431
  • Reflective Tape Strips, Multi-Purpose, Material Vinyl, Thickness 6.8 mil, Width 1 In., Length 6 In., Color...More

  • 3M PREFERRED CONVERTER
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Shape Continuous Roll, Silicone, Performance Temp. -100° to 400°F and Standards ASTM D3330, D3759, D3652;...More

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • Double Sided Removable TapeDouble Sided Removable Tape
  • Multiple product options available

    Double Sided Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Length 4 yd., Thickness 31 mil, Adhesion Strength 240 oz./in., Acrylic, Performance...More

  • 3M PREFERRED CONVERTER
  • Electrical Tape, PolyesterElectrical Tape, Polyester
  • Multiple product options available

    Electrical Tape, Material Polyester, Shape Continuous Roll, Length 72 yd., Adhesion Strength 30 oz./in., Acrylic, Performance Temp. Up to 266°F and UV Resistance No;...More

  • 3M PREFERRED CONVERTER
  • Shielding Foil TapeShielding Foil Tape
  • Multiple product options available

    Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

  • 3M PREFERRED CONVERTER
  • Foam TapeFoam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

  • 3M PREFERRED CONVERTER
  • Extreme Sealing TapeExtreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

Reflective Tape Strips,Red/White,PK10
  • 3M PREFERRED CONVERTER
  • Reflective Tape Strips, Red/White, PK10Reflective Tape Strips,Red/White,PK10
  • Item # 45K291
  • Mfr. Model # 983-326
  • Reflective Tape Strips, Truck and Trailer, Material Vinyl, Thickness 15 mil, Width 2 In., Length 12 In.,...More

  • 3M PREFERRED CONVERTER
  • Glass Foil TapeGlass Foil Tape
  • Multiple product options available

    Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Shape Continuous Roll, Thickness 7.3 mil, Tensile Strength 135 lb./in., Silicone and Performance Temp....More

Double Coated Removable Tape,1/2inW,27yd
  • 3M PREFERRED CONVERTER
  • Double Coated Removable Tape, 1/2inW, 27ydDouble Coated Removable Tape,1/2inW,27yd
  • Item # 32GV21
  • Mfr. Model # 3M 4658F
  • Double Coated Removable Tape, Material Acrylic Foam, Clear, Shape Continuous Roll, Width 1/2 In., Length 27...More

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • 3M PREFERRED CONVERTER
  • Squeak Reduction TapeSqueak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

  • 3M PREFERRED CONVERTER
  • Foil TapeFoil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

Carton Sealing Tape,Security Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Security TextCarton Sealing Tape,Security Text
  • Item # 34KU21
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Blue Text, Shape Continuous Roll, Legend Security,...More

Carton Sealing Tape,Fragile Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Fragile TextCarton Sealing Tape,Fragile Text
  • Item # 34KU20
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Red Text, Shape Continuous Roll, Legend Fragile,...More

Carton Sealing Tape,Seal Is Broken Text
  • 3M PREFERRED CONVERTER
  • Carton Sealing Tape, Seal Is Broken TextCarton Sealing Tape,Seal Is Broken Text
  • Item # 34KU19
  • Mfr. Model # 371
  • Carton Sealing Tape, Material Polypropylene, White with Red Text, Shape Continuous Roll, Legend Seal Is...More

Results per page: 16 | 32 | 48